References
Gühring:211 1.500
Rubix:285A6026
Manufacturer :9002110015000
EAN:4031093039000


Technical specifications
| Drilling diameter | 1.5 mm |
|---|---|
| Length of cut | 33 mm |
| Shank type | cylindrical |
Product details : GUHRING 00211 001.500 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 1.5 mm |
|---|---|
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.5 mm |
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
- Usually arrives within 14 working days