CUTLINE DRILL - HSS JOBBER ZIRKO MM 3.5 861049

Cylindrical hss drill bits - hss - normal series - zirko

See technical informationSee documents

References

GISS Cutline:861049
Rubix:861049
EAN:3660338158629
861049
brand logo
brand logo
brand logo
brand logo

Technical specifications

Drilling diameter3.5 mm
Total length70 mm
Length of cut39 mm
See all Specifications

Documents

Product details : CUTLINE DRILL - HSS JOBBER ZIRKO MM 3.5 861049


Self-centering drill bit. Lasting more than 30% than other coated HSS drill bits, thanks to its angle of 130° and its Zirko coating, allowing for a more efficient removal of shavings.
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter3.5 mm
Total length70 mm
Length of cut39 mm
Shank typecylindrical
Din standarddin 338 n
Coatingzirko
Angle of helix30 °
Tip angle130 °
Tail diameter3.5 mm
£ 1.31 excl. VAT
/ Each
£ 1.57 incl. VAT
  • In stock: Next day delivery