References
Facom:222A.T11,5
Rubix:1232887
Manufacturer :222A.T11.5
EAN:3148511506868


Technical specifications
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 142 mm |
| Shank type | cylindrical |
Product details : FACOM 222A.T11,5 GRND DRILL 222AT11,5
222A.T - Ground twist drills Weight: 0.006 kg.
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|---|
| Packaged dimensions (D x W x H) | 140x12x12 mm |
| Package weight | 82 g |
| Drilling diameter | 11.5 mm |
| Total length | 142 mm |
| Shank type | cylindrical |
| Din standard | din 338 / iso 235 |
| Machining material | steel up to 800mpa;stainless steel;grey cast iron;aluminium alloy |
| Tail diameter | 11.5 mm |
Show UNSPSC/ECL@SS
£ 22.09 excl. VAT
/ Each
£ 26.51 incl. VAT
- Delivery usually within ( 14 ) days