Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 882914 HSS-E STUB DRILL SHORT 3.20 MM
CUTLINE 882914 HSS-E STUB DRILL SHORT 3.20 MM
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
882914
rubix:
209A0967
Product details
Technical specifications
Product details : CUTLINE 882914 HSS-E STUB DRILL SHORT 3.20 MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.34
excl. VAT
/
Each
£
1.61
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
DORMER A101 HSS LEFT HANDED DRILL 1.25MM
GUHRING 00669 002.600 EXTRA COATED DRILLS 9006690026000
CUTLINE 883056 JOBBER DRILL HSS ZIRCO COATED13/64
TITEX A1722-10 DEEP HOLE DRILLS HSS-E TYPE UFL 5062651
FACOM GROUND DRILL 222A.T11
CUTLINE DRILL - HSS JOBBER MM 1.8 845752
TITEX A1154TFT-8.2 DRILLS TYP VA INOX 5200145
GUHRING 00317 007.400 HSS/HSCO COATED DRILLS 9003170074000
TITEX A1222-LET.Q DEEP HOLE DRILLS HSS-E TYPE UFL 5059339
GUHRING 00659 004.500 TWIST DRILL HSCO 4.500MM 1897 TYPE GV 120 TIN
GUHRING 00240 004.000 TWIST DRILLS 9002400040000
TITEX A1222-12 DEEP HOLE DRILLS HSS-E TYPE UFL 5059433
CUTLINE DRILL - HSS REDUCED SHANK MM 23 861172
TITEX A1211-6.3 JOBBER DRILLS HSS/HSS-E 5058802
GUHRING 02047 003.300 GT80/P2000 HSCO DRILLS 9020470033000