Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883056 JOBBER DRILL HSS ZIRCO COATED13/64
CUTLINE 883056 JOBBER DRILL HSS ZIRCO COATED13/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883056
rubix:
209A1108
Product details
Technical specifications
Product details : CUTLINE 883056 JOBBER DRILL HSS ZIRCO COATED13/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.89
excl. VAT
/
Each
£
2.27
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
DORMER A5204.9 STUB DRILL 4.90 MM 5970490
GUHRING 00218 004.200 HSS/HSCO COATED DRILLS 9002180042000
CUTLINE 883086 JOBBER DRILL HSS ZIRCO COATED43/64
CUTLINE HSS JOBBER ZIRKO DRILL TIP MM 7.8 860967
GUHRING 00308 001.500 DRILLS OTHER 9003080015000
GUHRING 00245 019.750 STANDARD HSS DRILLS 9002450197500
GUHRING 00605 012.700 TWIST DRILLS
GUHRING 00390 004.200 GT80/100 DRILLS 9003900042000
DORMER A10011.4 JOBBER DRILL 11.40 MM 5966652
GUHRING 00651 004.000 TWIST DRILL HSS 4.000 MM DIN 338 TYPE N TIN
TITEX A1149XPL-9.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5236483
GUHRING 01146 002.000 TWIST DRILL M42 2.000 MM DIN 338 TYPE N BRIGHT
GUHRING 00535 001.200 GT80/100 DRILLS 9005350012000
TITEX A1547-4.1 JOBBER DRILLS HSS/HSS-E 5062187
DORMER A002 HSS TIN DRILL BIT 1.3MM