References
Facom:222A.T11
Rubix:1232886
EAN:3148511506844




Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 142 mm |
| Shank type | cylindrical |
Product details : FACOM GROUND DRILL 222A.T11
222A.T - Ground twist drills Weight: 0.006 kg.
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Packaged dimensions (D x W x H) | 140x11x11 mm |
| Package weight | 77 g |
| Drilling diameter | 11 mm |
| Total length | 142 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Machining material | steel up to 800mpa;stainless steel;grey cast iron;aluminium alloy |
| Cutting material | hss |
| Tail diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 17.28 excl. VAT
/ Each
£ 20.74 incl. VAT
- Delivery usually within ( 14 ) days