Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883022 HSS-E STUB DRILL SHORT13/32
CUTLINE 883022 HSS-E STUB DRILL SHORT13/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883022
rubix:
209A1075
Product details
Technical specifications
Product details : CUTLINE 883022 HSS-E STUB DRILL SHORT13/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.79
excl. VAT
/
Each
£
8.15
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DEWALT DT6671-XJ 4X75MM EXTREME MASONRY DRILL
ROEBUCK I50025 COMBINATION AUGER BIT 25MM
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 2.6MM
TITEX A1544-9.3 JOBBER DRILLS HSS/HSS-E 5062143
GUHRING 00305 000.680 HSS/HSCO COATED DRILLS 9003050006800
DORMER HSCO PFX DRILL 4.5 X 235 A977
GUHRING 00652 005.100 GT80/100 COATED DRILLS 9006520051000
GUHRING 00502 006.300 TWIST DRILLS
DORMER A1001/64 JOBBER DRILL 1/64 INCH 5966604
GUHRING 00317 001.200 HSS/HSCO COATED DRILLS 9003170012000
ROEBUCK HSCO JOBBER DRILL 6.0MM
DORMER A147 7.8MM HSS E JOBBER DRILL DIN 338
ROEBUCK HSCO JOBBER DRILL 9.5MM
DORMER A1473/16 JOBBER DRILL 3/16 INCH 7146723
TITEX A1244-9.7 JOBBER DRILL 5060444