Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6671-XJ 4X75MM EXTREME MASONRY DRILL
DEWALT DT6671-XJ 4X75MM EXTREME MASONRY DRILL
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6671-XJ
rubix:
2583265
ean:
5035048489291
Technical specifications
Drilling diameter
4
mm
Total length
75
mm
Length of cut
50
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6671-XJ 4X75MM EXTREME MASONRY DRILL
Technical specifications
Attributes
Drilling diameter
4
mm
Total length
75
mm
Length of cut
50
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.72
excl. VAT
/
Each
£
2.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1148-NO39 DEEP HOLE DRILLS HSS-E TYPE UFL 5057082
GUHRING 02498 004.000 GT80/100 COATED DRILLS 9024980040000
GUHRING 00667 004.000 TWIST DRILL HSS 4.000 MM DIN 340 TYPE N TIN
TITEX A1211TIN-5.3 JOBBER DRILLS HSS/HSS-E 5058944
DORMER A77715/32 JOBBER DRILL 15/32 INCH 5970934
DORMER A1082.0 JOBBER DRILL 2.00 MM 5968295
DORMER A1086.5 JOBBER DRILL 6.50 MM 5968412
CUTLINE DRILL - HSS CO5% JOBBER MM 2.9 845865
DORMER A7772.9 JOBBER DRILL 2.90 MM 5971002
DORMER A00213/32 JOBBER DRILL 13/32 INCH 5967370
DORMER A17047/64 5968838
DORMER A100 HSS JOBBER DRILL 1.05MM
TITEX A1244-NO66 JOBBER DRILLS HSS/HSS-E 5060263
TITEX A1244-1.7 JOBBER DRILL 5060307
TITEX A1211-4.8 JOBBER DRILLS HSS/HSS-E 5058762