References
Unbranded:D50025
Rubix:217437


Technical specifications
| Drilling diameter | 25 mm |
|---|---|
| Total length | 200 mm |
| Shank type | cylindrical |
Product details : ROEBUCK I50025 COMBINATION AUGER BIT 25MM
Standard series
Technical specifications
Attributes
| Drilling diameter | 25 mm |
|---|---|
| Total length | 200 mm |
| Shank type | cylindrical |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 18.00 excl. VAT
/ Each
£ 21.60 incl. VAT
- Usually arrives within 14 working days