References
Dormer:A0223.3
Rubix:1196614
Manufacturer :5967090
EAN:7320760589113





Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 18 mm |
Product details : DORMER A0223.3 STUB DRILL 3.30 MM 5967090
FORET 3.30 EXT.COURT QC A022 HSS-TIN waist UE=10
Applications
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 18 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Coating | tin |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 3.3 mm |
Show UNSPSC/ECL@SS
£ 20.50 excl. VAT
/ 10 pieces
£ 24.60 incl. VAT
- Usually arrives within 14 working days