GUHRING 00206 001.900 HSS/HSCO COATED DRILLS 9002060019000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002060019000
rubix:342A5867
ean:4031093019651
brand logo
brand logo
Technical specifications
Drilling diameter1.9 mm
Total length46 mm
Length of cut22 mm
See all Specifications

Product details : GUHRING 00206 001.900 HSS/HSCO COATED DRILLS 9002060019000


Technical specifications


Attributes
Drilling diameter1.9 mm
Total length46 mm
Length of cut22 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter1.9 mm
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
  • Usually arrives within 14 working days