Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883035 HSS-E STUB DRILL SHORT5/8
CUTLINE 883035 HSS-E STUB DRILL SHORT5/8
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883035
rubix:
209A1088
Product details
Technical specifications
Product details : CUTLINE 883035 HSS-E STUB DRILL SHORT5/8
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.29
excl. VAT
/
Each
£
27.95
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER A9402.7 SERIES DRILL 2.70 MM 5973092
GUHRING 00605 005.300 TWIST DRILL HSCO 5.300MM DIN 338 TYPE TI BRIGHT
CUTLINE DRILL HSS JOBBER TIN TIP MM 3.2 860671
TITEX A1148-18 DEEP HOLE DRILLS HSS-E TYPE UFL 5057154
DORMER A940 HSCO STRAIGHT SHANK LONG SERIES DRILL 9/16 INCH
CUTLINE 883002 HSS-E STUB DRILL SHORT3/32
CUTLINE DRILL - HSS JOBBER MM 1.9 845753
DORMER A100N48 JOBBER DRILL N48 5966689
DORMER A9764.0X175 DRILL 4.00 MM 5973276
CUTLINE DRILL - HSS LONG SERIES MM 15.0 861410
CUTLINE 883036 HSS-E STUB DRILL SHORT41/64
CUTLINE DRILL - HSS JOBBER ZIRKO MM 11.5 861129
GUHRING 00317 006.100 HSS/HSCO COATED DRILLS 9003170061000
TITEX A1547-6.2 JOBBER DRILLS HSS/HSS-E 5062208
GUHRING 00206 002.900 TWIST DRILLS