References
Dormer:A100N48
Rubix:023182
EAN:7320760029121




Technical specifications
| Drilling diameter | 1.93 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
Product details : DORMER A100N48 JOBBER DRILL N48 5966689
Applications
Technical specifications
Attributes
| Drilling diameter | 1.93 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.93 mm |
Show UNSPSC/ECL@SS
£ 2.45 excl. VAT
/ Each
£ 2.94 incl. VAT
- In stock: Next day delivery