GUHRING 00336 001.500 GT80/100 DRILLS 9003360015000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9003360015000
rubix:345A0373
ean:4031093108201
brand logo
brand logo
Technical specifications
Drilling diameter1.5 mm
Total length70 mm
Length of cut45 mm
See all Specifications

Product details : GUHRING 00336 001.500 GT80/100 DRILLS 9003360015000


Technical specifications


Attributes
Drilling diameter1.5 mm
Total length70 mm
Length of cut45 mm
Body materialHSS-Co
Tip angle130 °
Internal coolingNo
Tail diameter1.5 mm
Show UNSPSC/ECL@SS
£ 11.77 excl. VAT
/ Each
£ 14.12 incl. VAT
  • Usually arrives within 14 working days