WALTER A4622-16 EXTRA LONG TWIST DRILL WITH TAPER 5066286
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A4622-16
Rubix:266A4451
Manufacturer :5066286
EAN:4031132017303

Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Total length | 355 mm |
| Length of cut | 214 mm |
Documents
Product details : WALTER A4622-16 EXTRA LONG TWIST DRILL WITH TAPER 5066286
ALTIUS
Applications
Stack Drilling;Blind Hole;Drilling (Through Hole)
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Total length | 355 mm |
| Length of cut | 214 mm |
| Shank type | tapered |
| Din standard | din 1870 r1 |
| Coating | uncoated |
| Internal cooling | yes |
| Taper shank | yes |
| Body material | hss |
| Machining material | steel;stainless steel;non-ferrous metal;cast iron;special alloy;others |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 200.85 excl. VAT
/ Each
£ 241.02 incl. VAT
- Usually arrives within 14 working days