Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK A1301932 221028B HSS TAPER SHANK DRILL 19/32 INCH
ROEBUCK A1301932 221028B HSS TAPER SHANK DRILL 19/32 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
22-1028B
rubix:
221028B
Technical specifications
Total length
218
mm
Length of cut
120
mm
Taper shank
MT2
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A1301932 221028B HSS TAPER SHANK DRILL 19/32 INCH
Fractional
Technical specifications
Attributes
Total length
218
mm
Length of cut
120
mm
Taper shank
MT2
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.54
excl. VAT
/
Each
£
11.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A4622-25 DEEP HOLE DRILLS HSS-E TYPE UFL 5066299
GUHRING 00345 010.000 TWIST DRILLS
ROEBUCK A1302332 HSS TAPER SHANK DRILL 23/32 INCH
ROEBUCK A13058 221030B HSS TAPER SHANK DRILL 5/8 INCH
GUHRING 00293 038.000 DRILLS OTHER 9002930380000
DORMER A13049.0 DRILL 49.00 MM 5969300
GUHRING 00351 012.750 DRILLS OTHER 9003510127500
GUHRING 00298 016.000 TWIST DRILLS
GUHRING 00526 016.500 TWIST DRILLS
DORMER A1308.7 DRILL 8.70 MM 5968732
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 25 863913
GUHRING 00564 008.000 DRILLS OTHER 9005640080000
TITEX A4622-20 DEEP HOLE DRILLS HSS-E TYPE UFL 5066294
ROEBUCK HSS T/SHANK DRILL 26.50MM A13026.5
GUHRING 00623 018.000 DRILLS OTHER 9006230180000