Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK HSS BLACKSMITHS DRILL 16.5MM
ROEBUCK HSS BLACKSMITHS DRILL 16.5MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LBD/165
rubix:
226207
manufacturer :
226207
Technical specifications
Drilling diameter
16.5
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HSS BLACKSMITHS DRILL 16.5MM
Metric
Technical specifications
Attributes
Drilling diameter
16.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.39
excl. VAT
/
Each
£
62.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00568 008.000 NC-SPOTTING DRILLS 90
GUHRING 00224 002.050 DRILLS OTHER 9002240020500
DORMER A1256.0X200 SERIES DRILL 6.00 MM X 200 MM 5968874
TITEX A1149XPL-18 DEEP HOLE DRILLS HSS-E TYPE UFL 5236399
GUHRING 00223 007.000 TWIST DRILL HSS 7.000MM TYPE N STEAM TEMPERED
GUHRING 00205 007.350 TWIST DRILLS 7.350 MM
GUHRING 00577 001.900 DRILLS OTHER 9005770019000
TITEX A1154TFT-14.5 DRILLS TYP VA INOX 5200069
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 12.8MM
CUTLINE DRILL - HSS JOBBER ZIRKO MM 12.9 861143
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 6.8 860957
TITEX A1544-3.7 JOBBER DRILLS HSS/HSS-E 5062087
DORMER A110 HSS LONG SERIES DRILL 8.25MM
CUTLINE 883071 JOBBER DRILL HSS ZIRCO COATED7/16
CUTLINE 883000 HSS-E STUB DRILL SHORT1/16