Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK PZ12.0X150 MASONRY DRILL 12 X 150MM
ROEBUCK PZ12.0X150 MASONRY DRILL 12 X 150MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
PZ12.0X150
rubix:
2003653
Technical specifications
Drilling diameter
12
mm
Total length
150
mm
Product details
Technical specifications
Product details : ROEBUCK PZ12.0X150 MASONRY DRILL 12 X 150MM
150mm overall length
Technical specifications
Attributes
Drilling diameter
12
mm
Total length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.56
excl. VAT
/
Each
£
3.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00225 002.200 DRILLS OTHER 9002250022000
DORMER A92017.0 STUB DRILL 17.00 MM 5972508
TITEX A1149XPL-18.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236400
CUTLINE DRILL - HSS CO5% JOBBER MM 8.6 845922
GUHRING 00503 006.150 GT80/100 DRILLS 9005030061500
GUHRING 00211 011.000 HSS/HSCO COATED DRILLS 9002110110000
GUHRING 00206 006.800 HSS/HSCO COATED DRILLS 9002060068000
TITEX A1211TIN-7.5 JOBBER DRILLS HSS/HSS-E 5058966
DORMER A9403.6 SERIES DRILL 3.60 MM 5973175
DORMER A77716.0 JOBBER DRILL 16.00 MM 5970943
DORMER A1203.8 STUB DRILL 3.80 MM 5968532
ROEBUCK S05.0X110 SDS-PLUS DRILL BIT 5 X 110MM
GUHRING 00657 001.750 TWIST DRILLS
GUHRING 00257 017.750 TWIST DRILLS 9002570177500
GUHRING 00654 014.000 TWIST DRILLS