Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 20-100-912 HSS JOBBER DRILL 3/16
ROEBUCK 20-100-912 HSS JOBBER DRILL 3/16
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
20-100-912
rubix:
029654
manufacturer :
20-100-912
Technical specifications
Total length
86
mm
Length of cut
52
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-100-912 HSS JOBBER DRILL 3/16
Fractional
Technical specifications
Attributes
Total length
86
mm
Length of cut
52
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.50
excl. VAT
/
Each
£
1.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00205 007.450 UNIVERSAL HSS DRILLS 9002050074500
CUTLINE 880960 HSS CO5 JOBBER DRILL GOLD FINISH 9/64
DORMER A147 8.6MM HSS E JOBBER DRILL DIN 338
TITEX A1622-29/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5062569
TITEX A1114-5 JOBBER DRILLS HSS/HSS-E 5056868
GUHRING 00205 000.290 TWIST DRILLS 0.290 MM
TITEX A1722-9 DEEP HOLE DRILLS HSS-E TYPE UFL 5062668
TITEX A1249XPL-5.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5236556
GUHRING 00205 002.800 TWIST DRILL HSS 2.800 MM DIN 338 TYPE N STEAM
TITEX A1244-NO9 JOBBER DRILLS HSS/HSS-E 5060278
GUHRING 00207 004.600 TWIST DRILLS
GUHRING 00206 008.900 HSS/HSCO COATED DRILLS 9002060089000
GUHRING 00205 001.840 TWIST DRILLS 1.840 MM
TITEX A1247-4.7 JOBBER DRILLS HSS/HSS-E 5060589
TITEX A1511-10 JOBBER DRILLS HSS/HSS-E 5061578