References
Gühring:207 4.600
Rubix:285A5980
Manufacturer :9002070046000
EAN:4031093024464


Technical specifications
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
Product details : GUHRING 00207 004.600 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 4.6 mm |
Show UNSPSC/ECL@SS
£ 6.78 excl. VAT
/ Each
£ 8.14 incl. VAT
- Usually arrives within 14 working days