Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK A1301764 220859 HSS TAPER SHANK DRILL 17/64 INCH
ROEBUCK A1301764 220859 HSS TAPER SHANK DRILL 17/64 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
A1301764 220859
rubix:
220859
Technical specifications
Total length
150
mm
Length of cut
69
mm
Taper shank
MT1
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A1301764 220859 HSS TAPER SHANK DRILL 17/64 INCH
Fractional
Technical specifications
Attributes
Total length
150
mm
Length of cut
69
mm
Taper shank
MT1
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.81
excl. VAT
/
Each
£
22.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A4622-12 DEEP HOLE DRILLS HSS-E TYPE UFL 5066278
GUHRING 00345 011.000 HSS/HSCO COATED DRILLS 9003450110000
BOSCH HSS-G JOBBER DRILL 5MM 2608595062 PK10
GUHRING 00345 006.500 HSS/HSCO COATED DRILLS 9003450065000
DORMER A1304.2 DRILL 4.20 MM 5969391
DORMER A13044.0 DRILL 44.00 MM 5969235
DORMER A13034.5 DRILL 34.50 MM 5969601
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 18.5 863905
GUHRING 00566 013.000 TWIST DRILLS
DORMER A13027/64 DRILL 27/64 INCH 5969539
GUHRING 00662 021.000 EXTRA COATED DRILLS 9006620210000
DORMER A13013.75 DRILL 13.75 MM 5969134
GUHRING 00266 024.000 TWIST DRILLS
GUHRING 00266 021.000 TWIST DRILLS
TITEX A4722-14.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5066314