Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A110332 220677 HSS LONG SERIES DRILL 3/32 INCH
ROEBUCK A110332 220677 HSS LONG SERIES DRILL 3/32 INCH
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LLSD/145
rubix:
220677
Technical specifications
Total length
95
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A110332 220677 HSS LONG SERIES DRILL 3/32 INCH
Fractional
Technical specifications
Attributes
Total length
95
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.70
excl. VAT
/
Each
£
4.44
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER A0025/64 JOBBER DRILL 5/64 INCH 5967299
DORMER A1255.0X160 SERIES DRILL 5.00 MM X 160 MM 5968762
GUHRING 00552 001.300 GT80/100 DRILLS 9005520013000
GUHRING 09651 001.900 TWIST DRILL HSS 1.900 MM DIN 338 TYPE N TIN
GUHRING 02047 009.200 GT80/P2000 HSCO DRILLS 9020470092000
GUHRING 02047 006.300 HSS/HSCO COATED DRILLS 9020470063000
DORMER A1172.3 STUB DRILL 2.30 MM 5967878
DORMER A12017.5 STUB DRILL 17.50 MM 5967983
DORMER A125 HSS EXTRA LONG DRILL 5.5 X 315MM
GUHRING 00206 004.600 TWIST DRILLS
GUHRING 00668 006.300 GT80/100 COATED DRILLS 9006680063000
ROEBUCK A1203.3 HSS STUB DRILL 3.30MM
DORMER A92023/32 5972256
DORMER A10011.0 JOBBER DRILL 11.00 MM 5966636
DORMER A1251/8X315 SERIES DRILL 1/8 INCH X 310 MM 5968048