DORMER A10011.0 JOBBER DRILL 11.00 MM 5966636


Jobber Drill

References
dormer:A10011.0
rubix:023657
manufacturer :5966636
ean:7320760000649
Jobber Drill 11.00 mm DIN 338
brand logo
Technical specifications
Drilling diameter11 mm
Total length142 mm
Length of cut94 mm
See all Specifications

Product details : DORMER A10011.0 JOBBER DRILL 11.00 MM 5966636


A10011.0 - Jobber Drill
Welcome to the precision world of drilling with the Dormer A10011.0 Jobber Drill

This comprehensive guide unveils its remarkable features, benefits, and its prowess in diverse drilling tasks. Prepare to explore the true potential of this tool and elevate your drilling experience to new heights.

Overview

Part of the renowned A100 Series HSS Straight Shank Jobber Drills, the Dormer A10011.0 Jobber Drill features an impressive 11mm diameter, making it a versatile companion for various applications. With an overall length of 142mm and a flute length of 94mm, this drill adheres to the rigorous DIN 338 standard, offering a point angle of 118° for precise drilling.

Beyond its specifications, the Dormer A10011.0 Jobber Drill stands out with its steam tempered finish. This finish goes beyond aesthetics, playing a pivotal role in facilitating efficient 4xD drilling in steel without the need for pecking.

Key Features and Benefits
  • High-Speed Steel Construction: Crafted from resilient High-Speed Steel (HSS), this drill bit is engineered to endure various drilling demands, ensuring durability and consistent performance.
  • Steam Tempered Finish: The steam tempered finish optimizes chip flow, contributing to smoother drilling operations and enhanced heat resistance.
  • Versatile Material Compatibility: This drill bit is designed to tackle a wide array of materials, including steel.
Technical Excellence Explored
  • Material: High-Speed Steel (HSS)
  • Material ID: 5966636
  • Brand: Dormer
  • Series: A100
  • Type: Jobber drill with straight shank
  • Diameter: 11mm
  • Length: 142mm overall, 94mm flute length
  • Point Angle: 118°
  • Finish: Steam tempered
  • Number of Flutes: 2
  • Point Type: Standard
  • Standards Met: DIN 338
Benefits for Enhanced Drilling
  • Durability: The drill's robust construction and steam tempered finish ensure durability, making it suitable for diverse drilling conditions.
  • Efficient Chip Flow: The specialized finish optimizes chip flow, contributing to smoother drilling operations and improved heat resistance.
  • Precision Performance: The drill's point angle ensures accurate drilling, enhancing its suitability for various applications.
Using the Drill for Optimal Results
  • Material Consideration: Understand the material you're drilling into and adjust the drill's speed accordingly.
  • Secure Setup: Ensure the drill bit is securely held in the chuck, and the workpiece is properly secured.
  • Steady Drilling: Apply consistent pressure while drilling to prevent overheating and achieve accurate results.
Elevating Your Drilling Experience

The Dormer A10011.0 Jobber Drill is a symbol of precision and adaptability. Whether you're dealing with industrial projects or personal pursuits, this drill bit is engineered to exceed expectations, setting new standards in precision drilling. Elevate your drilling journey with the Dormer A10011.0 Jobber Drill. Embrace the confidence that accompanies using a tool designed for reliability, excellence, and versatility.

Note: Prioritize safety by consulting safety instructions before using any tool.

Applications

Technical specifications


Attributes
Drilling diameter11 mm
Total length142 mm
Length of cut94 mm
Din standardDIN 338
Ratio of diameter to length of drill hole4xD
Body materialHSS
SharpeningStandard
Tip angle118 °
Internal coolingNo
Tail diameter11 mm
Show UNSPSC/ECL@SS
£ 11.85 excl. VAT
/ Each
£ 14.22 incl. VAT
  • In stock: Next day delivery