Product details : ROEBUCK LDS/016 HSS DRILL SET BLUE 1-13MM
High speed steel ground drills. Blue finish. The tapping set contains additional tapping drill sizes 2.5, 3.3, 4.2, 6.8, 8.5, 10.2mm to suit M3 to M12 threads. Strong lightweight carrying case. 3mm and above are split point (135° angle).