TITEX A1148-1.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5057113
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-1.3
Rubix:291A0272
Manufacturer :5057113
EAN:4031132070810

Technical specifications
| Drilling diameter | 1.3 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 8 mm |
Product details : TITEX A1148-1.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5057113
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 1.3 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 8 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 1.3 mm |
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ Each
£ 3.82 incl. VAT
- Usually arrives within 14 working days