Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 222785 HEX DRIVE DRILL 1/4 INCH 3.5MM
ROEBUCK 222785 HEX DRIVE DRILL 1/4 INCH 3.5MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
222785
rubix:
222785
Technical specifications
Drilling diameter
3.5
mm
Product details
Technical specifications
Product details : ROEBUCK 222785 HEX DRIVE DRILL 1/4 INCH 3.5MM
High speed steel drills with 1/4in hexagon shank for use in power tool bit holders.
Technical specifications
Attributes
Drilling diameter
3.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.72
excl. VAT
/
Each
£
4.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX A1222-1/8IN DEEP HOLE DRILLS HSS-E TYPE UFL 5059422
DORMER A10041/64 JOBBER DRILL 41/64 INCH 5966690
TITEX A1247-11.5 JOBBER DRILL 5060529
GUHRING 00549 001.550 GT80/100 DRILLS 9005490015500
GUHRING 00357 014.500 DRILLS OTHER 9003570145000
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 8.1 860970
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 9.3MM
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.1 860900
GUHRING 00605 014.000 HSS/HSCO COATED DRILLS 9006050140000
TITEX A1822-10.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062671
GUHRING 00217 001.950 STANDARD HSS DRILLS 9002170019500
GUHRING 00617 009.000 HSS/HSCO COATED DRILLS 9006170090000
TITEX A3143-0.96 MICRO DRILLS HSS 5062930
12.50mm SS HSS DIN338 JOBBER DRILL
TITEX A1244-8.7 JOBBER DRILL 5060434