Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK LBD/062 HSS BLACKSMITHS DRILL 5/8 INCH
ROEBUCK LBD/062 HSS BLACKSMITHS DRILL 5/8 INCH
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LBD/062
rubix:
226221B
Product details
Technical specifications
Product details : ROEBUCK LBD/062 HSS BLACKSMITHS DRILL 5/8 INCH
Fractional
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.95
excl. VAT
/
Each
£
34.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00205 005.700 TWIST DRILLS 5.700 MM
TITEX A1244-14.5 JOBBER DRILLS HSS/HSS-E 5060334
DORMER A0021.4 JOBBER DRILL 1.40 MM 5966842
DORMER A5205.5 STUB DRILL 5.50 MM 5970508
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 3.3 860922
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 12.2 862225
GUHRING 00617 011.000 HSS/HSCO COATED DRILLS 9006170110000
TITEX A1244-2.45 JOBBER DRILLS HSS/HSS-E 5060349
TITEX A1547-4.9 JOBBER DRILLS HSS/HSS-E 5062195
DORMER A11022.0 SERIES DRILL 22.00 MM 5967669
GUHRING 00651 008.200 TWIST DRILLS
GUHRING 00605 000.600 TWIST DRILLS
DURATOOL HSS JOBBER DRILL 13/32 INCH 20-100-926
CUTLINE DRILL - HSS JOBBER TIN MM 9.2 860856
TITEX A1148-NO26 DEEP HOLE DRILLS HSS-E TYPE UFL 5057068