Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK 20-325-949 HSS TAPER SHANK DRILL 49/64 INCH
ROEBUCK 20-325-949 HSS TAPER SHANK DRILL 49/64 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
20-325-949
rubix:
221039
Technical specifications
Total length
238
mm
Length of cut
140
mm
Taper shank
MT2
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-325-949 HSS TAPER SHANK DRILL 49/64 INCH
Fractional
Technical specifications
Attributes
Total length
238
mm
Length of cut
140
mm
Taper shank
MT2
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.61
excl. VAT
/
Each
£
40.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00266 015.250 TWIST DRILLS
DORMER A13017.5 DRILL 17.50 MM 5969040
DORMER A13015.8 DRILL 15.80 MM 5968973
DORMER A1302 DRILL 2 INCH 5969286
DORMER A13038.5 DRILL 38.50 MM 5969645
GUHRING 00527 030.000 GT80/100 DRILLS 9005270300000
DORMER A13015.7 DRILL 15.70 MM 5968966
5.3MM STUB DRILL (BOSCH) PK 10
DORMER A13014.0 DRILL 14.00 MM 5969112
DORMER A13013.25 DRILL 13.25 MM 5969111
GUHRING 00623 010.000 DRILLS OTHER 9006230100000
GUHRING 00345 030.000 HSS/HSCO COATED DRILLS 9003450300000
TITEX A4722-15 DEEP HOLE DRILLS HSS-E TYPE UFL 5066315
GUHRING 00345 014.500 TWIST DRILLS
ROEBUCK A1301732 221023 HSS TAPER SHANK DRILL 17/32 INCH