Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00345 030.000 HSS/HSCO COATED DRILLS 9003450300000
GUHRING 00345 030.000 HSS/HSCO COATED DRILLS 9003450300000
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9003450300000
rubix:
345A0942
ean:
4031093111799
Product details
Technical specifications
Product details : GUHRING 00345 030.000 HSS/HSCO COATED DRILLS 9003450300000
Technical specifications
Attributes
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
251.67
excl. VAT
/
Each
£
302.00
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
GUHRING 00345 022.000 HSS/HSCO COATED DRILLS 9003450220000
DORMER A13010.3 DRILL 10.30 MM 5969146
TITEX A4611-15.5 JOBBER DRILLS HSS/HSS-E 5066232
TITEX A4622-25 DEEP HOLE DRILLS HSS-E TYPE UFL 5066299
DORMER A13014.9 DRILL 14.90 MM 5968943
DORMER A13040.0 DRILL 40.00 MM 5969194
ROEBUCK 863892 HSS MORSE TAPER SHANK DRILL 12 MM
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 25 863913
BOSCH 2608595070 7MM HSSS DRILL PK10
5.3MM STUB DRILL (BOSCH) PK 10
DORMER A13020.25 DRILL 20.25 MM 5969184
GUHRING 00266 015.500 TWIST DRILLS
GUHRING 01262 015.500 HSS/HSCO COATED DRILLS 9012620155000
ROEBUCK LTSD/920 HSS TAPER SHANK DRILL 1.1/4 INCH
BOSCH HSS-G JOBBER DRILL 6MM 2608595066 PK10