Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK A1301732 221023 HSS TAPER SHANK DRILL 17/32 INCH
ROEBUCK A1301732 221023 HSS TAPER SHANK DRILL 17/32 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
A1301732 221023
rubix:
221023
Technical specifications
Total length
189
mm
Length of cut
108
mm
Taper shank
MT1
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A1301732 221023 HSS TAPER SHANK DRILL 17/32 INCH
Fractional
Technical specifications
Attributes
Total length
189
mm
Length of cut
108
mm
Taper shank
MT1
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.87
excl. VAT
/
Each
£
35.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A13018.75 DRILL 18.75 MM 5969083
DORMER A1308.5 DRILL 8.50 MM 5968723
DORMER A130 HSS TAPER SHANK DRILL 13/16 INCH
DORMER A13033.0 DRILL 33.00 MM 5969576
DORMER A1305.1 DRILL 5.10 MM 5969320
DORMER A13048.0 DRILL 48.00 MM 5969290
TITEX A4611-26.5 JOBBER DRILLS HSS/HSS-E 5066254
ROEBUCK 20-325-930 HSS TAPER SHANK DRILL 15/32 INCH
ROEBUCK 863909 HSS MORSE TAPER SHANK DRILL 21 MM
DORMER A1306.8 DRILL 6.80 MM 5969501
GUHRING 00266 030.000 TWIST DRILLS
DORMER A1303/8 DRILL 3/8 INCH 5969509
GUHRING 00525 012.000 DRILLS OTHER 9005250120000
GUHRING 00345 009.000 HSS/HSCO COATED DRILLS 9003450090000
DORMER A13025.0 DRILL 25.00 MM 5969277