References
Dormer:A100N17
Rubix:023151
EAN:7320760028780




Technical specifications
| Drilling diameter | 4.39 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
Product details : DORMER A100N17 JOBBER DRILL N17 5966937
Applications
Technical specifications
Attributes
| Drilling diameter | 4.39 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.39 mm |
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
- Usually arrives within 14 working days