Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK HSCO JOBBER DRILL 9.0MM H/D
ROEBUCK HSCO JOBBER DRILL 9.0MM H/D
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
029863
rubix:
029863
Technical specifications
Drilling diameter
9
mm
Total length
125
mm
Length of cut
81
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HSCO JOBBER DRILL 9.0MM H/D
DIN 338/BS 328
Point angle 135° split point
Surface treatment Bronze
Application For steels of high tensile strength, stainless and heat resistant steels
Technical specifications
Attributes
Drilling diameter
9
mm
Total length
125
mm
Length of cut
81
mm
Body material
HSS-Co
Tip angle
135
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.94
excl. VAT
/
Each
£
3.53
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DORMER A10013.4 JOBBER DRILL 13.40 MM 5967351
GUHRING 00501 002.900 GT80/100 DRILLS 9005010029000
TITEX A3143-0.11 MICRO DRILLS HSS 5062845
CUTLINE DRILL - HSS JOBBER ZIRKO MM 12.1 861135
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 4.2 860931
DORMER A777.95 JOBBER DRILL 0.95 MM 5970951
TITEX A3143-0.09 MICRO DRILLS HSS 5062843
GUHRING 00235 002.900 HSS/HSCO COATED DRILLS 9002350029000
GUHRING 02462 004.000 GT80/100 COATED DRILLS 9024620040000
GUHRING 00657 000.800 TWIST DRILLS
GUHRING 00205 009.450 TWIST DRILLS 9.450 MM
TITEX A1622-NO33 DEEP HOLE DRILLS HSS-E TYPE UFL 5062525
CUTLINE 883005 HSS-E STUB DRILL SHORT9/64
GUHRING 00206 001.800 HSS/HSCO COATED DRILLS 9002060018000
GUHRING 00651 003.020 UNIVERSAL HSS COATED DRI 9006510030200