Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 904/1000 HSS TUBE/SHEET DRILL SET OF 3
ROEBUCK 904/1000 HSS TUBE/SHEET DRILL SET OF 3
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
904/1000
rubix:
221592
Technical specifications
Drilling diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 904/1000 HSS TUBE/SHEET DRILL SET OF 3
Set consists of 1 of each 3 - 14, 8 - 20 and 16 - 30.5mm. Supplied in a plastic set box.
Technical specifications
Attributes
Drilling diameter
3
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.53
excl. VAT
/
Each
£
130.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 09651 006.300 TWIST DRILL HSS 6.300 MM DIN 338 TYPE N TIN
DORMER A1014.8 JOBBER DRILL 4.80 MM 5967952
DORMER A120 HSS STUB DRILL 15.5MM
DORMER A00215.75 JOBBER DRILL 15.75 MM 5967390
CUTLINE DRILL - HSS JOBBER MM 2.6 845760
DORMER A10815/64 A108 15/64 ST STRAIGHT STEEL JOBBER DRILL 6305902
DORMER A100N55 JOBBER DRILL N55 5966646
DORMER A1089.4 JOBBER DRILL 9.40 MM 5968230
TITEX A1247-9.4 JOBBER DRILLS HSS/HSS-E 5060642
GUHRING 00245 006.300 STANDARD HSS DRILLS 9002450063000
TITEX A1211-5.5 JOBBER DRILLS HSS/HSS-E 5058781
GUHRING 00245 007.700 STANDARD HSS DRILLS 9002450077000
TITEX DA110-08-08.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506499
CUTLINE DRILL - HSS JOBBER TIN MM 7.5 860839
DORMER A002S8.0 JOBBER DRILL 8.00 MM 6524876