Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK PZ10.0X150 MASONRY DRILL 10 X 150MM
ROEBUCK PZ10.0X150 MASONRY DRILL 10 X 150MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
PZ10.0X150
rubix:
2003652
Technical specifications
Drilling diameter
10
mm
Total length
150
mm
Product details
Technical specifications
Product details : ROEBUCK PZ10.0X150 MASONRY DRILL 10 X 150MM
150mm overall length
Technical specifications
Attributes
Drilling diameter
10
mm
Total length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.34
excl. VAT
/
Each
£
2.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1211-9.75 JOBBER DRILLS HSS/HSS-E 5058875
DORMER A147 3.8MM HSS E JOBBER DRILL DIN 338
DORMER A51013/64 JOBBER DRILL 13/64 INCH 5970403
GUHRING 00667 001.500 TWIST DRILLS
TITEX A1148-9.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5057252
DORMER A12510.5X400 SERIES DRILL 10.50 MM X 400 MM 5968085
TITEX A1154TFT-11.2 DRILLS TYP VA INOX 5200049
DORMER A1472.0 JOBBER DRILL 2.00 MM 7022407
GUHRING 00223 003.100 TWIST DRILLS
GUHRING 09651 012.600 TWIST DRILL HSS 12.600 MM DIN 338 TYPE N TIN
TITEX A1222-NO45 DEEP HOLE DRILLS HSS-E TYPE UFL 5059388
CUTLINE DRILL - HSS JOBBER ZIRKO MM 8.6 861100
GISS CUTLINE TCT3/32 3/32 TCT HSS DRILL
GUHRING 00205 000.920 TWIST DRILLS 0.920 MM
GUHRING 00207 006.700 TWIST DRILLS