Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK PZ08.0X150 MASONRY DRILL 8 X 150MM
ROEBUCK PZ08.0X150 MASONRY DRILL 8 X 150MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
PZ08.0X150
rubix:
2003651
Technical specifications
Drilling diameter
8
mm
Total length
150
mm
Product details
Technical specifications
Product details : ROEBUCK PZ08.0X150 MASONRY DRILL 8 X 150MM
150mm overall length
Technical specifications
Attributes
Drilling diameter
8
mm
Total length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.86
excl. VAT
/
Each
£
2.23
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1222-1/16IN DEEP HOLE DRILL 5059419
DORMER A510 ADX JOBBER DRILL 8.9MM
GUHRING 00207 002.150 HSS/HSCO COATED DRILLS 9002070021500
TITEX A1544-3.8 JOBBER DRILLS HSS/HSS-E 5062088
DORMER A7779.3 JOBBER DRILL 9.30 MM 5970899
GUHRING 00245 029.500 TWIST DRILLS
GUHRING 00658 005.000 GT80/100 COATED DRILLS 9006580050000
TITEX A1544-4.5 JOBBER DRILLS HSS/HSS-E 5062095
DORMER A1201.6 STUB DRILL 1.60 MM 5968464
TITEX A3143-0.98 MICRO DRILLS HSS 5062932
GUHRING 05523 004.300 TWIST DRILL HSCO 4.300 MM DIN 338 TYPE GU 500 DZ
DORMER A00221/64 JOBBER DRILL 21/64 INCH 5967460
TITEX A1547-6.7 JOBBER DRILLS HSS/HSS-E 5062213
DORMER A00225/64 JOBBER DRILL 25/64 INCH 5967199
TITEX A1249XPL-13 DEEP HOLE DRILLS HSS-E TYPE UFL 5236505