References
Walter Titex:A1544-3.8
Rubix:356A7790
Manufacturer :5062088
EAN:4031132054766

Technical specifications
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 119 mm |
| Length of cut | 71 mm |
Documents
Product details : TITEX A1544-3.8 JOBBER DRILLS HSS/HSS-E 5062088
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 119 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;special alloy |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 3.8 mm |
Show UNSPSC/ECL@SS
£ 13.12 excl. VAT
/ Each
£ 15.74 incl. VAT
- Usually arrives within 14 working days