Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A1203.0 HSS STUB DRILL 3.00MM
ROEBUCK A1203.0 HSS STUB DRILL 3.00MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LSD/030
rubix:
220087
Technical specifications
Drilling diameter
3
mm
Total length
46
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A1203.0 HSS STUB DRILL 3.00MM
Stub drills manufactured from High Speed Steel to DIN 1897. With black finish and 118⁰ point angle. For general engineering use.
Technical specifications
Attributes
Drilling diameter
3
mm
Total length
46
mm
Din standard
DIN 1897
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.62
excl. VAT
/
Each
£
0.74
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1002.1 JOBBER DRILL 2.10 MM 5967066
GUHRING 09651 013.300 TWIST DRILL HSS 13.300 MM DIN 338 TYPE N TIN
CUTLINE DRILL - HSS JOBBER ZIRKO MM 11.4 861128
CUTLINE DRILL - HSS CO5% JOBBER MM 11 845939
CUTLINE 883002 HSS-E STUB DRILL SHORT3/32
GUHRING 00225 003.300 DRILLS OTHER 9002250033000
GUHRING 00235 010.500 TWIST DRILLS
DORMER A1083.8 5968299
DORMER A7778.5 JOBBER DRILL 8.50 MM 5971300
GUHRING 00208 006.800 HSS/HSCO COATED DRILLS 9002080068000
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 1.5 861177
GUHRING 05519 001.900 TWIST DRILLS
TITEX A1211-1.22 JOBBER DRILLS HSS/HSS-E 5058484
TITEX DA110-08-10.500U0-WZ90AJ JOBBER DRILL 7506520
GUHRING 05519 005.900 TWIST DRILLS