References
Walter Titex:DA110-08-10.500U0-WZ90AJ
Rubix:206A9970
Manufacturer :7506520
EAN:4031132425566

Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 71 mm |
Product details : TITEX DA110-08-10.500U0-WZ90AJ JOBBER DRILL 7506520
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.4134in
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 11.55 excl. VAT
/ Each
£ 13.86 incl. VAT
- Usually arrives within 14 working days