Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK PZ06.0X100 MASONRY DRILL 6 X 100MM
ROEBUCK PZ06.0X100 MASONRY DRILL 6 X 100MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
PZ06.0X100
rubix:
2003641
Technical specifications
Drilling diameter
6
mm
Total length
100
mm
Product details
Technical specifications
Product details : ROEBUCK PZ06.0X100 MASONRY DRILL 6 X 100MM
Standard length
Technical specifications
Attributes
Drilling diameter
6
mm
Total length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.04
excl. VAT
/
Each
£
1.25
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00237 013.000 TWIST DRILLS
GUHRING 00245 018.800 STANDARD HSS DRILLS 9002450188000
TITEX A1247-NO28 JOBBER DRILLS HSS/HSS-E 5060469
GUHRING 00245 007.750 STANDARD HSS DRILLS 9002450077500
DORMER A100N77 JOBBER DRILL N77 5966753
DORMER A0027.6 JOBBER DRILL 7.60 MM 5967186
TITEX A1222-7.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5059522
DORMER A51019/64 JOBBER DRILL 19/64 INCH 5970418
DORMER A10012.75 JOBBER DRILL 12.75 MM 5967322
GUHRING 00503 002.500 TWIST DRILLS
GUHRING 00301 000.830 HSS/HSCO COATED DRILLS 9003010008300
TITEX A1247-3.2 JOBBER DRILLS HSS/HSS-E 5060569
GUHRING 00503 008.000 TWIST DRILL HSS 8.000MM TYPE GT 100
GUHRING 00305 009.300 HSS/HSCO COATED DRILLS 9003050093000
GUHRING 00223 006.700 TWIST DRILL HSS 6.700MM TYPE N STEAM TEMPERED