Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A11012 220742 HSS LONG SERIES DRILL 1/2 INCH
ROEBUCK A11012 220742 HSS LONG SERIES DRILL 1/2 INCH
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
A11012 220742
rubix:
220742
Technical specifications
Total length
205
mm
Product details
Technical specifications
Product details : ROEBUCK A11012 220742 HSS LONG SERIES DRILL 1/2 INCH
Fractional
Technical specifications
Attributes
Total length
205
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.40
excl. VAT
/
Each
£
43.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX A1148-NO9 DEEP HOLE DRILLS HSS-E TYPE UFL 5057109
DORMER A12510.0X250 SERIES DRILL 10.00 MM X 250 MM 5968061
DORMER A5105/32 JOBBER DRILL 5/32 INCH 5970452
TITEX A1222-15.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5059445
DORMER A7772.2 JOBBER DRILL 2.20 MM 5970971
GUHRING 00667 008.000 STANDARD HSS COATED DRIL 9006670080000
GUHRING 00205 014.600 UNIVERSAL HSS DRILLS 9002050146000
DORMER A92011.5 STUB DRILL 11.50 MM 5972395
TITEX A1211-7.5 JOBBER DRILLS HSS/HSS-E 5058826
DORMER A1089.0 JOBBER DRILL 9.00 MM 5968219
TITEX A1222-4.8 DEEP HOLE DRILL 5059490
DORMER A0226.8 STUB DRILL 6.80 MM 5966845
TITEX A1154TFT-9.3 DRILLS TYP VA INOX 5200156
GUHRING 00217 011.750 STANDARD HSS DRILLS 9002170117500
TITEX A1249XPL-9.5 DEEP HOLE DRILL 5236601