References
Dormer:A0226.8
Rubix:1196629
Manufacturer :5966845
EAN:7320760589519





Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
Product details : DORMER A0226.8 STUB DRILL 6.80 MM 5966845
Applications
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 6.8 mm |
Show UNSPSC/ECL@SS
£ 7.06 excl. VAT
/ Each
£ 8.47 incl. VAT
- In stock: Next day delivery