References
Walter Titex:A1211-7.5
Rubix:4524309
Manufacturer :5058826
EAN:4031132003306

Technical specifications
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
Documents
Product details : TITEX A1211-7.5 JOBBER DRILLS HSS/HSS-E 5058826
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Din standard | din 388 |
| Coating | uncoated |
| Tolerance | h8 |
| Machining material | steel;stainless steel;cast iron;nf metals |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.5 mm |
Show UNSPSC/ECL@SS
£ 3.98 excl. VAT
/ Each
£ 4.78 incl. VAT
- Usually arrives within 14 working days




