References
Unbranded:20-325-930
Rubix:221019


Technical specifications
| Total length | 182 mm |
|---|---|
| Length of cut | 101 mm |
| Shank type | tapered |
Product details : ROEBUCK 20-325-930 HSS TAPER SHANK DRILL 15/32 INCH
Fractional
Technical specifications
Attributes
| Total length | 182 mm |
|---|---|
| Length of cut | 101 mm |
| Shank type | tapered |
| Taper shank | mt1 |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 14.31 excl. VAT
/ Each
£ 17.17 incl. VAT
- Usually arrives within 14 working days