GUHRING 00223 006.600 TWIST DRILL HSS 6.600MM TYPE N STEAM TEMPERED
Stub twist drill bit type 223
See technical informationReferences
Gühring:223 6.600
Rubix:88280232
Manufacturer :9002230066000
EAN:4031093055536


Technical specifications
| Drilling diameter | 6.6 mm |
|---|---|
| Length of cut | 31 mm |
| Shank type | cylindrical |
Product details : GUHRING 00223 006.600 TWIST DRILL HSS 6.600MM TYPE N STEAM TEMPERED
Design: HSS Co5, DIN 1897, Typ INOX.
Profile grinding, right cutting, with precise point geometry and excellent thermosetting resistance. Point thinning > Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (VA steels), spring steel, austenitic steels and special alloys such as Hastelloy, Inconel and Nimonic.
Profile grinding, right cutting, with precise point geometry and excellent thermosetting resistance. Point thinning > Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (VA steels), spring steel, austenitic steels and special alloys such as Hastelloy, Inconel and Nimonic.
Technical specifications
Attributes
| Drilling diameter | 6.6 mm |
|---|---|
| Length of cut | 31 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.6 mm |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- Usually arrives within 14 working days