Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00206 002.970 HSS/HSCO COATED DRILLS 9002060029700
GUHRING 00206 002.970 HSS/HSCO COATED DRILLS 9002060029700
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002060029700
rubix:
342A6046
ean:
4031093020275
Technical specifications
Drilling diameter
2.97
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00206 002.970 HSS/HSCO COATED DRILLS 9002060029700
Technical specifications
Attributes
Drilling diameter
2.97
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
2.97
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.20
excl. VAT
/
Each
£
9.84
incl. VAT
Usually arrives within 14 working days
Select variants (127)
Add to cart
Check our products from related categories
DORMER A5104.6 JOBBER DRILL 4.60 MM 5970494
ROEBUCK 225928 DRILL SET 1-10MM X 0.5MM
GUHRING 00217 004.850 STANDARD HSS DRILLS 9002170048500
DOR HSS-TIN STUB DRILL 8.8
TITEX A1154TFT-14.1 DRILLS TYP VA INOX 5200067
TITEX A1249XPL-5.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236565
TITEX A1148-5/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057212
GUHRING 00217 010.200 STANDARD HSS DRILLS 9002170102000
GUHRING 00652 004.100 GT80/100 COATED DRILLS 9006520041000
DORMER A1084.5 JOBBER DRILL 4.50 MM 5968353
DORMER A002 HSS TIN DRILL BIT 7.4MM
TITEX A1254TFT-15.1 DRILLS TYP VA INOX 5060999
DORMER A125 HSS EXTRA LONG DRILL 5/16 X 200MM
TITEX A1244-9.7 JOBBER DRILL 5060444
CUTLINE DRILL HSS JOBBER TIN TIP MM 4.0 860679