Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00657 003.900 HSS/HSCO COATED DRILLS 9006570039000
GUHRING 00657 003.900 HSS/HSCO COATED DRILLS 9006570039000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006570039000
rubix:
344A1936
ean:
4031093210973
Technical specifications
Drilling diameter
3.9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00657 003.900 HSS/HSCO COATED DRILLS 9006570039000
Technical specifications
Attributes
Drilling diameter
3.9
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
3.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.97
excl. VAT
/
Each
£
15.56
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Check our products from related categories
GUHRING 00207 005.000 TWIST DRILLS
TITEX A1211-0.42 JOBBER DRILL 5058404
DORMER A100.9 JOBBER DRILL 0.90 MM 5967655
DORMER A5105.2 JOBBER DRILL 5.20 MM 5970512
CUTLINE DRILL - HSS CO5% JOBBER MM 4.4 845880
TITEX A1522-1.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5061840
GUHRING 00651 000.800 TWIST DRILL HSS 0.800 MM DIN 338 TYPE N TIN
TITEX A1211-5 JOBBER DRILL 5058771
GUHRING 00622 007.300 GT80/100 DRILLS 9006220073000
GISS CUTLINE TCT21/64 21/64 TCT HSS DRILL
GUHRING 00205 001.460 TWIST DRILLS 1.460 MM
DORMER A94010.5 SERIES DRILL 10.50 MM 5972954
GUHRING 09651 011.510 TWIST DRILL HSS 11.510 MM DIN 338 TYPE N TIN
TITEX A1149XPL-2.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236407
GUHRING 00206 002.750 HSS/HSCO COATED DRILLS 9002060027500