Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 22-399-501 CENTRE DRILL LONG SERIES BS 1
ROEBUCK 22-399-501 CENTRE DRILL LONG SERIES BS 1
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
22-399-501
rubix:
9848410
Technical specifications
Drilling diameter
1
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 22-399-501 CENTRE DRILL LONG SERIES BS 1
Countersink angle 60° point geometry 120°.
Technical specifications
Attributes
Drilling diameter
1
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.50
excl. VAT
/
Each
£
5.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A9205.7 STUB DRILL 5.70 MM 5972331
DORMER A1259/64X315 5969063
TITEX A1247-15 JOBBER DRILL 5060543
TITEX A1149XPL-3 DEEP HOLE DRILL 5236414
DOR HSS-TIN STUB DRILL 7.3
GUHRING 00211 006.200 HSS/HSCO COATED DRILLS 9002110062000
GUHRING 00301 000.830 HSS/HSCO COATED DRILLS 9003010008300
DORMER A1255.0X200 SERIES DRILL 5.00 MM X 200 MM 5968767
TITEX A1222-11.5 DEEP HOLE DRILL 5059429
GUHRING 00218 002.000 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER MM 4.7 845781
GUHRING 00660 001.300 MICRO-PRECISION DRILLS
TITEX A1211-9.2 JOBBER DRILLS HSS/HSS-E 5058864
GUHRING 00305 006.750 TWIST DRILLS
CUTLINE DRILL - HSS STUB MM 6.7 861262