Helicoidal HSS drill bit with cylindrical tail Gühring
Drilling diameter | 14.5 mm |
---|---|
Total length | 169 mm |
Length of cut | 114 mm |
Drilling diameter | 14.5 mm |
---|---|
Total length | 169 mm |
Length of cut | 114 mm |
Din standard | DIN 338 |
Coating | TiN |
Tolerance | h8 |
Angle of helix | 118 ° |
Direction of cutting | Right |
Ratio of diameter to length of drill hole | 14,5/169 mm |
Machining material | Steel;Cast Steel;Grey Cast Iron;Malleable Cast Iron;Spheroidal Graphite Iron;Sintered Iron;Graphite |
Body material | HSS |
Tip angle | 118 ° |
Internal cooling | No |
Tail diameter | 14.5 mm |
Usually arrives within 14 working days