Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 20-100-910 HSS JOBBER DRILL 5/32 INCH
ROEBUCK 20-100-910 HSS JOBBER DRILL 5/32 INCH
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
29649
rubix:
029649
manufacturer :
29649
Technical specifications
Total length
75
mm
Length of cut
43
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-100-910 HSS JOBBER DRILL 5/32 INCH
Fractional
Technical specifications
Attributes
Total length
75
mm
Length of cut
43
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.19
excl. VAT
/
Each
£
1.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1922S-9 DEEP HOLE DRILLS HSS-E TYPE UFL 5062700
TITEX A1149XPL-3.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236420
TITEX A1154TFT-5 DRILLS TYP VA INOX 5200112
GUHRING 00206 007.800 HSS/HSCO COATED DRILLS 9002060078000
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 12.5 861205
DOR HSS-TIN STUB DRILL 6.3
TITEX A1154TFT-14.8 DRILLS TYP VA INOX 5200070
GUHRING 00503 009.000 GT80/100 DRILLS 9005030090000
TITEX A1211-2.05 JOBBER DRILL 5058680
GUHRING 00652 005.100 GT80/100 COATED DRILLS 9006520051000
DEWALT DT5062-QZ EXTREME METAL DRILL BIT 13.0MM
DORMER A022 HSS TIN STUB DRILL 3/32 INCH
GUHRING 00205 001.590 TWIST DRILL HSS 1.590 MM DIN 338 TYPE N BRIGHT
TITEX A1154TFT-6.9 DRILLS TYP VA INOX 5200126
DORMER A92027/64 STUB DRILL 27/64 INCH 5972271