SANDVIK 863.1-0796-032A1-OSH10F SC DRILLS CORODRILL 6882084


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:863.1-0796-032A1-OSH10F
rubix:319A4745
manufacturer :6882084
ean:7323220338641
brand logo
brand logo
Technical specifications
Drilling diameter7.965 mm
Total length81 mm
Length of cut32 mm
See all Specifications

Product details : SANDVIK 863.1-0796-032A1-OSH10F SC DRILLS CORODRILL 6882084


Technical specifications


Attributes
Drilling diameter7.965 mm
Total length81 mm
Length of cut32 mm
Ratio of diameter to length of drill hole4,01758
Tail diameter8 mm
Tip angle135 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 212.00 excl. VAT
/ Each
£ 254.40 incl. VAT
  • Usually arrives within 14 working days